Shop DEDECO
See all product information
Create Account
SUNBURST 4'' TA DISCS WHITE 120 GRIT (A/O), 12PK
- Mfr # 2458
- Zoro # G123513651
product price:Â
$
52.95
/pk of 12, $4.41/ea
Key Features
Inside Diameter
3/8 in
Package Type
Box
Diameter
4 in
Color
White
Type
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2458
- Zoro #
- G123513651
- UPC #
- 792818324583
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3/8 in
- Diameter
- 4 in
Details
- Package Type
- Box
- Color
- White
- Type
- Disc
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
- Item
- Radial Bristle Disk
Description
SUNBURST TA radial bristle discs as ideal for precision cleaning, finishing, and polishing tasks on a variety of materials. The tapered angle (TA) design allows the discs to reach into tight spaces and intricate geometries, providing excellent control for detailed work. The flexible bristles conform to the contours of the workpiece, which helps to evenly distribute pressure and minimizes the risk of damage to the surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.