SUNBURST 4" TS DISCS DARK GREEN 50 GRIT, 12PK
- Mfr # 2436
- Zoro # G623513632
product price:Â
$
52.95
/pk of 12, $4.41/ea
Key Features
Type
Disc
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Diameter
4 in
Inside Diameter
3/8 in
Color
Dark Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2436
- Zoro #
- G623513632
- UPC #
- 792818324361
- Country of Origin
- United States
Dimensions
- Diameter
- 4 in
- Inside Diameter
- 3/8 in
Details
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- Color
- Dark Green
- For Use With
- Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Box
Description
SUNBURST 4" TS Discs - Dark Green (Extra-Coarse) 50 Grit (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.