SUNBURST 4" X 1/2" TA YELLOW 80 GRIT (A/O)
- Mfr # 2453
- Zoro # G623513601
product price:Â
$
41.95
/ea
Key Features
For Use With
Mandrel 0264
Abrasive Material
Thermo-Plastic Bonded Abrasive
Color
Yellow
Package Type
Unit
Inside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2453
- Zoro #
- G623513601
- UPC #
- 792818324538
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/4 in
- Diameter
- 4 & 1/2 in
Details
- Item
- Radial Bristle Disk
- For Use With
- Mandrel 0264
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Yellow
- Package Type
- Unit
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Description
SUNBURST TA radial bristle discs as ideal for precision cleaning, finishing, and polishing tasks on a variety of materials. The tapered angle (TA) design allows the discs to reach into tight spaces and intricate geometries, providing excellent control for detailed work. The flexible bristles conform to the contours of the workpiece, which helps to evenly distribute pressure and minimizes the risk of damage to the surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.