Shop DEDECO
See all product information
Create Account
SUNBURST 4" X 1/2" TS BROWN 36 GRIT (A/O)
- Mfr # 2431
- Zoro # G323513673
product price:Â
$
41.95
/ea
Key Features
Inside Diameter
1/4 in
Package Type
Unit
Type
Disc
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
For Use With
Mandrel 0264
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2431
- Zoro #
- G323513673
- UPC #
- 792818324316
- Country of Origin
- United States
- Package Type
- Unit
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Mandrel 0264
- Color
- Brown
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
Dimensions
- Inside Diameter
- 1/4 in
- Diameter
- 4 & 1/2 in
Description
SUNBURST 4" x 1/2" TS Discs - Brown (Ultra-Coarse) 36 Grit (Aluminum Oxide) 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.