Shop DEDECO
See all product information
Create Account
SUNBURST 4" x 4" TC BROWN 36 GRIT M-14
- Mfr # 2381
- Zoro # G923513608
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Type
4" X 4"
Color
Brown
Package Type
Unit
Abrasive Material
Thermo-Plastic Bonded Abrasive
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2381
- Zoro #
- G923513608
- UPC #
- 792818323814
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Diameter
- 4 in
- Inside Diameter
- 9/16" (M14)
Details
- Type
- 4" X 4"
- Color
- Brown
- Package Type
- Unit
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- For Use With
- Hand Grinder, Bench Grinder
Description
SUNBURST 4" x 4" TC Brushes Brown 36 Grit M-14 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.