SUNBURST 4" x 4" TC DARK GREEN 50 GRIT M-14
- Mfr # 2382
- Zoro # G023513560
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Type
4" X 4"
Package Type
Unit
Color
Dark Green
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2382
- Zoro #
- G023513560
- UPC #
- 792818323821
- Country of Origin
- United States
- Type
- 4" X 4"
- Item
- Radial Bristle Disk
- Package Type
- Unit
- Color
- Dark Green
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Hand Grinder, Bench Grinder
Dimensions
- Width
- 4 in
- Diameter
- 4 in
- Inside Diameter
- 9/16" (M14)
Description
SUNBURST 4" x 4" TC Brushes Dark Green 50 Grit M-14 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.