Shop DEDECO
See all product information
Create Account
SUNBURST 4" x 4" TC WHITE 120 GRIT 5/8"-11
- Mfr # 2394
- Zoro # G023513553
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Diameter
4 in
Type
4" X 4"
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Package Type
Unit
For Use With
Hand Grinder, Bench Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2394
- Zoro #
- G023513553
- UPC #
- 792818323944
- Country of Origin
- United States
- Item
- Radial Bristle Disk
- Type
- 4" X 4"
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Package Type
- Unit
- For Use With
- Hand Grinder, Bench Grinder
- Color
- White
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
Dimensions
- Diameter
- 4 in
- Inside Diameter
- 5/8 in
- Width
- 4 in
Description
SUNBURST 4" x 4" TC Brushes White (Medium) 120 Grit 5/8"-11 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.