SUNBURST 5/8" TC KNIFE-EDGE DMD LAV 1 MICRON, 12PK
- Mfr # 1194
- Zoro # G923513646
product price:Â
$
69.95
/pk of 12, $5.83/ea
Key Features
For Use With
Rotary Tool, MOTO-TOOL
Diameter
5/8 in
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Color
Lavender
Inside Diameter
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1194
- Zoro #
- G923513646
- UPC #
- 792818311941
- Country of Origin
- United States
Dimensions
- Diameter
- 5/8 in
- Inside Diameter
- 1/16 in
Details
- For Use With
- Rotary Tool, MOTO-TOOL
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Lavender
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Box
- Type
- Knife-Edge
Description
Diamond-filled wheels for paste-like "hi-gloss" polishing of composites and glass inonomers. Sterilizable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.