SUNBURST 6'' TS DISCS DARK GREEN 50 GRIT (A/O), 40PK
- Mfr # 2446
- Zoro # G223513551
product price:Â
$
289.99
/pk of 40, $7.25/ea
Free Shipping & Returns
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Abrasive Material
Thermo-Plastic Bonded Abrasive
Color
Dark Green
Type
Disc
Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2446
- Zoro #
- G223513551
- UPC #
- 792818324460
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Dark Green
- Type
- Disc
- For Use With
- Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
- Item
- Radial Bristle Disk
- Package Type
- Box
Dimensions
- Diameter
- 6 in
- Inside Diameter
- 2 in
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.