Shop DEDECO
See all product information
Create Account
SUNBURST 6'' X 1/2'' TS WHITE 120 GRIT (A/O)
- Mfr # 2444
- Zoro # G323513550
product price:Â
$
64.95
/ea
Key Features
Abrasive Material
Thermo-Plastic Bonded Abrasive
For Use With
Mandrel 0264; Adaptable arbor 1/2", 5/8", 3/4", 7/8" & 1"
Color
White
Inside Diameter
1/4 in
Package Type
Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2444
- Zoro #
- G323513550
- UPC #
- 792818324446
- Country of Origin
- United States
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Mandrel 0264; Adaptable arbor 1/2", 5/8", 3/4", 7/8" & 1"
- Color
- White
- Package Type
- Unit
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Dimensions
- Inside Diameter
- 1/4 in
- Diameter
- 6 & 1/2 in
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.