SUNBURST 7/8'' TC DISCS 4-PLY DMD LAV 1 MICRON 3/32''
- Mfr # 1207
- Zoro # G723513570
product price:Â
$
24.95
/ea
Key Features
Inside Diameter
3/32 in
Color
Lavender
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Diameter
7/8 in
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1207
- Zoro #
- G723513570
- UPC #
- 792818312078
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3/32 in
- Diameter
- 7/8 in
Details
- Color
- Lavender
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Type
- Disc
- For Use With
- Mandrels 0261,1347,1364 and/or 5425; Rotary Tool, MOTO-TOOL
- Package Type
- Unit
Description
Diamond-filled wheels for paste-like "hi-gloss" polishing of composites and glass inonomers. Sterilizable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.