Shop DEDECO
See all product information
Create Account
SUNBURST 7/8" TC KNIFE-EDGE DMD LAV 1 MICRON, 12PK
- Mfr # 1197
- Zoro # G523513626
product price:Â
$
89.95
/pk of 12, $7.50/ea
Key Features
Abrasive Material
Thermo-Plastic Bonded Abrasive
Inside Diameter
1/16 in
Color
Lavender
Diameter
7/8 in
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1197
- Zoro #
- G523513626
- UPC #
- 792818311972
- Country of Origin
- United States
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Lavender
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Rotary Tool, MOTO-TOOL
- Item
- Radial Bristle Disk
- Package Type
- Box
- Type
- Knife-Edge
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 7/8 in
Description
Diamond-filled wheels for paste-like "hi-gloss" polishing of composites and glass inonomers. Sterilizable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.