SUNBURST 7/8" TC KNIFE-EDGE DMD TAN 400 GRIT, 12PK
- Mfr # 1196
- Zoro # G223513643
product price:Â
$
89.95
/pk of 12, $7.50/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Abrasive Material
Thermo-Plastic Bonded Abrasive
Inside Diameter
1/16 in
Diameter
7/8 in
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1196
- Zoro #
- G223513643
- UPC #
- 792818311965
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 7/8 in
Details
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- Color
- Tan
- For Use With
- Rotary Tool, MOTO-TOOL
- Package Type
- Box
- Type
- Knife-Edge
Description
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers. Leaves polished surface ready for hi-gloss polishing. Sterilizable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.