Shop DEDECO
See all product information
Create Account
SUNBURST 9/16'' TC DISCS LT GREEN 1 MICRON (A/O), 12PK
- Mfr # 3753
- Zoro # G823513562
product price:Â
$
14.95
/pk of 12, $1.25/ea
Key Features
Type
Disc
Package Type
Box
Diameter
9/16 in
Abrasive Material
Thermo-Plastic Bonded Abrasive
Color
Light Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753
- Zoro #
- G823513562
- UPC #
- 792818337538
- Country of Origin
- United States
- Type
- Disc
- Package Type
- Box
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Light Green
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Rotary Tool, MOTO-TOOL
Dimensions
- Diameter
- 9/16 in
- Inside Diameter
- 1/16 in
Description
SUNBURST 9/16" TC Discs Light Green (Ultra-Fine) 1 Micron (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.