SUNBURST 9/16'' TC DISCS LT GREEN 1 MICRON (A/O), 48PK
- Mfr # 3754
- Zoro # G523513664
product price:Â
$
52.95
/pk of 48, $1.10/ea
Key Features
Package Type
Box
Abrasive Material
Thermo-Plastic Bonded Abrasive
Type
Disc
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Color
Light Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3754
- Zoro #
- G523513664
- UPC #
- 792818337545
- Country of Origin
- United States
Dimensions
- Diameter
- 9/16 in
- Inside Diameter
- 1/16 in
Details
- Item
- Radial Bristle Disk
- Package Type
- Box
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Light Green
- For Use With
- Rotary Tool, MOTO-TOOL
Description
SUNBURST 9/16" TC Discs Light Green (Ultra-Fine) 1 Micron (Aluminum Oxide) 48/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.