SUNBURST 9/16'' TC DISCS PEACH 6 MICRON (A/O), 12PK
- Mfr # 3751
- Zoro # G623513533
product price:Â
$
14.95
/pk of 12, $1.25/ea
Key Features
Type
Disc
Package Type
Box
For Use With
Rotary Tool, MOTO-TOOL
Abrasive Material
Thermo-Plastic Bonded Abrasive
Color
Peach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3751
- Zoro #
- G623513533
- UPC #
- 792818337514
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 9/16 in
Details
- Type
- Disc
- Package Type
- Box
- For Use With
- Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- Color
- Peach
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Description
SUNBURST 9/16" TC Discs Peach (Extra-Fine) 6 Micron (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.