Shop DEDECO
See all product information
Create Account
SUNBURST 9/16'' TC DISCS PEACH 6 MICRON (A/O), 48PK
- Mfr # 3752
- Zoro # G223513537
product price:Â
$
52.95
/pk of 48, $1.10/ea
Key Features
Abrasive Material
Thermo-Plastic Bonded Abrasive
Diameter
9/16 in
For Use With
Rotary Tool, MOTO-TOOL
Package Type
Box
Type
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3752
- Zoro #
- G223513537
- UPC #
- 792818337521
- Country of Origin
- United States
Dimensions
- Diameter
- 9/16 in
- Inside Diameter
- 1/16 in
Details
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Rotary Tool, MOTO-TOOL
- Package Type
- Box
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- Color
- Peach
Description
SUNBURST 9/16" TC Discs Peach (Extra-Fine) 6 Micron (Aluminum Oxide) 48/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.