SUNBURST 9/16" TC DISCS RED 220 GRIT (A/O), 12PK
- Mfr # 3745
- Zoro # G223513629
product price:Â
$
14.95
/pk of 12, $1.25/ea
Key Features
Type
Disc
Inside Diameter
1/16 in
For Use With
Rotary Tool, MOTO-TOOL
Abrasive Material
Thermo-Plastic Bonded Abrasive
Diameter
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3745
- Zoro #
- G223513629
- UPC #
- 792818337453
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 9/16 in
Details
- Type
- Disc
- For Use With
- Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- Color
- Red
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Package Type
- Box
Description
SUNBURST 9/16" TC Discs Red (Standard) 220 Grit (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.