SUNBURST DIAMOND LAVENDER HI-GLOSS FG SHAPE 138, 3PK
- Mfr # 1195
- Zoro # G423513603
product price:Â
$
43.95
/pk of 3, $14.65/ea
Key Features
Diameter
1/16 in
For Use With
Rotary Tool, MOTO-TOOL
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Color
Lavender
Inside Diameter
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1195
- Zoro #
- G423513603
- UPC #
- 792818311958
- Country of Origin
- United States
- For Use With
- Rotary Tool, MOTO-TOOL
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Lavender
- Package Type
- Box
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Type
- FG Shape
Dimensions
- Diameter
- 1/16 in
- Inside Diameter
- 1/16 in
Description
Diamond-filled points for paste-like "hi-gloss" polishing of composites and glass inonomers. Sterilizable and reusable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.