SUNBURST JEWELER'S 3D PRINT POSTPROCESS, 26PK
- Mfr # 3755
- Zoro # G523513589
product price:Â
$
149.99
/pk of 26, $5.77/ea
Free Shipping & Returns
Key Features
Package Type
Kit
Color
Yellow, Red, Light Green; Silver
Includes
1425 (1pc), 1429 (1pc), 1435 (1pc), 1921 (2pcs), 1933 (2pcs), 1941 (2pcs), 1945 (2pcs), 1953 (2pcs), 2701 (1pc), 2719 (1pc), 2727 (1pc), 2753 (1pc), 3101 (1pc), 3103 (1pc), 3105 (1pc), 5425 (1pc), 9314 (1pc), 9335 (1pc), 9366 (1pc)
Type
Disc
For Use With
Mandrel 5425 (included); Rotary Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3755
- Zoro #
- G523513589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3/32 in
Details
- Package Type
- Kit
- Color
- Yellow, Red, Light Green; Silver
- Includes
- 1425 (1pc), 1429 (1pc), 1435 (1pc), 1921 (2pcs), 1933 (2pcs), 1941 (2pcs), 1945 (2pcs), 1953 (2pcs), 2701 (1pc), 2719 (1pc), 2727 (1pc), 2753 (1pc), 3101 (1pc), 3103 (1pc), 3105 (1pc), 5425 (1pc), 9314 (1pc), 9335 (1pc), 9366 (1pc)
- Type
- Disc
- For Use With
- Mandrel 5425 (included); Rotary Tool
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Description
SUNBURST Jeweler's 3D Print Postprocess Kit 26/Pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.