SUNBURST SILICON CARBIDE TRY'EM, 17PK
- Mfr # 1706
- Zoro # G123513590
product price:Â
$
32.95
/pk of 17, $1.94/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Includes
7141 (1pc), 7143 (1pc), 7145 (1pc), 7147 (1pc), 7191 (1pc), 7193 (1pc), 7195 (1pc), 7197 (1pc),7241 (1pc), 7243 (1pc), 7245 (1pc), 7247 (1pc), 7291 (1pc), 7293 (1pc), 7295 (1pc), 7297 (1pc), 5425 (1pc)
Package Type
Kit
Abrasive Material
Thermo-Plastic Bonded Abrasive
Color
White, Black, Bue, Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1706
- Zoro #
- G123513590
- UPC #
- 792818317066
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Includes
- 7141 (1pc), 7143 (1pc), 7145 (1pc), 7147 (1pc), 7191 (1pc), 7193 (1pc), 7195 (1pc), 7197 (1pc),7241 (1pc), 7243 (1pc), 7245 (1pc), 7247 (1pc), 7291 (1pc), 7293 (1pc), 7295 (1pc), 7297 (1pc), 5425 (1pc)
- Package Type
- Kit
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- White, Black, Bue, Pink
- For Use With
- Rotary Tool, MOTO-TOOL
- Type
- Disc
Description
Simple and inexpensive way to TRY SUNBURST and select your preferred silicon carbide grit models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.