Zoro Homepage

0-Gauge 100 Foot Black Pure Copper Stranded Power Cable

  • Mfr # TBH0100BLKCOPPER

  • Zoro # G515934538


product price: $509.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH0100BLKCOPPER
Zoro #
G515934538
UPC #
816794023305
Country of Origin
China

Description

Zero gauge thick type power cable for heavy current usage.100 foot length on spool.Pure copper content.Stranded wire style with thick black outer jacket.General purpose heavy duty power cable for wiring auxiliary batteries or main lines for high power amplifiers or multiple car power amplifiers.Jacket Color: BLACK Usage: All Purpose VehicularConductor Material: OFC Oxygen Free CopperWire Gauge: 0 AWG Average Strand Density: 4704 Strands x 0.12 Millimeters Strand Makeup: 7 x 7 x 96 x 0.12 MillimetersOuter Jacket Diameter: 15.5 MillimetersInsulation Thickness: 1.80 MillimetersInsulation Material: Flexible Frosted PVC Wire Holder: Plastic Spool With Deejay LED Design Working Temperature: Minus 40 Degrees to 80 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.