0-Gauge 50 Foot Black Aluminum Copper Cable CCA All Purpose Power Cable

  • Mfr # TBH050BLKALUMCOP

  • Zoro # G915934640


product price:  $139.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBH050BLKALUMCOP
Zoro #
G915934640
UPC #
816794023329
Country of Origin
China

Description

Zero gauge thick type power cable for heavy current usage.50 foot length on spool.Stranded wire style with thick black outer jacket.General purpose heavy duty power cable for wiring auxiliary batteries or main lines for high power amplifiers or multiple car power amplifiers.Jacket Color: BLACK Usage: All Purpose VehicularConductor Material: CCA Copper Clad AluminumClass: 10A-Nominal; Volume 10% copper, annealed.Wire Gauge: 0 AWG Average Strand Density: 3038 Strands x 0.15 Millimeters Strand Makeup: 7 x 7 x 62 x 0.15 MillimetersOuter Jacket Diameter: 15.5 MillimetersInsulation Thickness: 1.80 MillimetersInsulation Material: Flexible Frosted PVC Wire Holder: Plastic Spool With Deejay LED Design Working Temperature: Minus 40 Degrees to 80 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.