
10U-Space Slant Rack Drive Tour Case w/Wheels Black Carpeted Exterior
Mfr # TBHMC1016WE
Zoro # G715935670
product price: $337.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHMC1016WE
Zoro #
G715935670
UPC #
816794020342
Country of Origin
China
Description
Engineered to Hold 10u Space Slant Mixer On Top, and 16u Space Amplifiers On The Bottom. Carpet Wrapped Exterior Heavy Duty Pre-tapped Rack Rails with Mounting Hardware.Electronics equipment safe travel case designed for touring. Four chrome plated heavy duty spring loaded retractable carry handles.2.5-in durable and noiseless casters for ease of transportation w/ heavy duty bottom castor board for added support.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Convenient cable raceway beneath removable logo printed top board.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a rear access door.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 22.05-in Depth x 44.49-in Height x 21.46-in WidthShipping Box Dimensions: 22.46-in x 45.7-in x 22.85-inUnpackaged Weight: 98.55 LbsPackaged Weight: 101.79 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.