Zoro Homepage

10u Space Universal Fly Drive Case Ideal For Effects Units w/14-Inch Body Depth

  • Mfr # TBH10UED

  • Zoro # G915935784


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH10UED
Zoro #
G915935784
UPC #
816794020588
Country of Origin
China

Description

10u Space Professional Universal Fly Drive CaseOnly 14-Inches DeepRemovable Front/Rear CoversHeavy Duty Pre-tapped Rack Rails with Mounting HardwareHeavy Duty Rivets21.5 x 21.2 x 20-Inch Outside Dimensions; 17.5 x 14-Inches Inside DimensionsTop Quality Bottom Rubber Feet W/Heavy Duty Bolts And Recessed T-Nuts.Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 21-in x 22-in x 20-inShipping Box Dimensions: 21.87-in x 20.69-in x 22.06Product Shipping Weight: 41.45 lbsProduct Unpackaged Weight: 35.71 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.