125 Watt LED PAR CAN w/DMX Intelligent Lighting Control & Multi-color Capability, 110V to 240 Volts

  • Mfr # DJ142BLACK

  • Zoro # G416449605


product price:  $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DJ142BLACK
Zoro #
G416449605
UPC #
816794021561
Country of Origin
China

Description

* Outputs Amber,Blue,Green,Red,Violet,White,Pink,Orange & every shade in between* Twelve Tri-Color 9W LEDs each w/an optimized lens* Beam Angle: 40 degree 25 degree optional* Wattage: 125W* Polished housing, short* DMX mode, M/S, Auto run, Built-in Programs, Sound Active Mode* LED display for easier more efficient operation* DMX Channels: 3, 4, 8 CH* Thermal protection* Digital Readout* High brightness & perfect color mixing* Unique cooling system* Hanging bracket doubles also as a floor stand* For Indoor Use* Weight: 6.6lbs* 110V to 240 Volts w/Standard Plug* Size: 12.2 x 9.05 x 9.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.