Zoro Homepage

13-1/2-in PA Megaphone w/Hanging Mic, SD Card Play, Aux Input, USB Input, Siren, Recorder.

  • Mfr # TBHMEGAPHONE

  • Zoro # G015935714


product price: $52.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHMEGAPHONE
Zoro #
G015935714
UPC #
816794024135
Country of Origin
China

Description

This megaphone is ideal for announcements and rallies with a variety of features and effects all in one.This unit records up to 120 seconds of audio for loop playback.The unit includes three sound effects: Siren, Whistler and Hoot.This unit plays music files prerecoded onto a USB flash drive or SD memory card.It will also output audio from using it's 3.5mm Aux Input such as from a cellphone headphone connection.It will recognize files of the following type: MP3, WMA and WAV media audio.Extendable microphone/digital combo controller head to a length of more than four feet.50 Watt Output Max.LED status Indicator lights.Battery life: from 8-10 hours approximately.Usable clear distance about the length of a football field.Can be heard for up to a kilometer distance.About a 9-in diameter horn.O-ring sealed quality construction.Weather resiatant plastic outer housing.Uses eight C-Cell Batteries. not includedWorks with model: PYRAMID PSV6K 12 Volt DC adapter. not included Will accept rechargable batteries for recharging using optional power supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.