Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Gauge 100 Foot Black Pure Copper Stranded Power Cable

  • Mfr # TBH4100BLKCOPPER

  • Zoro # G315934608


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH4100BLKCOPPER
Zoro #
G315934608
UPC #
816794023381
Country of Origin
China

Description

Length: 100 FeetJacket Color: BLACK General purpose heavy duty power cable for wiring auxiliary batteries or main lines for high power amplifiers or multiple car power amplifiers.Commonly used as a ground connection cableUsage: All Purpose VehicularConductor Material: OFC Oxygen Free CopperWire Gauge: 4 AWG Average Strand Density: 1862 Strands x 0.12 Millimeters Strand Makeup: 7 x 7 x 38 x 0.12 MillimetersOuter Jacket Diameter: 10.0 MillimetersInsulation Thickness: 1.30 MillimetersInsulation Material: Flexible Frosted PVC Wire Holder: Plastic Spool With Deejay LED Design Working Temperature: Minus 40 Degrees to 80 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.