Zoro Homepage

4 Pin Bayonet Style Quick Release Type Connector used on Chuchera Boxes

  • Mfr # TBH4PINMALE

  • Zoro # G115934631


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH4PINMALE
Zoro #
G115934631
UPC #
816794023435
Country of Origin
China

Description

4 Pin Bayonet Style Quick Release Type Connector used on Chuchera BoxesThis quick release plug allows the connection of up to four conductors in a non-shorting configuration.Reliable twist auto-locking and pressure release operation with instructions on package.Ideal for portable speakers which are often removed from the wiring system.Mates to the Deejay Model: TBH4PINFEMALE sold separately.Also compatible with industry standard DJ style Multi-conductor recepticles commonly found on pro DJ Speakers.Reliable screw type presssure interconnects with compression insulator design.Current rated at 30 Amps and 250 Volts.Contact resistence: <= 10 mega OhmsIsolation resistence: >= 10 giga ohms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.