Zoro Homepage

40 Ampere Hour Lithium Battery

  • Mfr # TBH40AHBATTERY

  • Zoro # G115951010


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH40AHBATTERY
Zoro #
G115951010
UPC #
810130950362
Country of Origin
China

Description

162mm case length with two 23mm threaded studs206.38 mm total length66mm case diamterBattery parameters:Voltage: 2.3VRecommended charging voltage: 2.80VRecommended discharge protection voltage: 1.60VMeasured capacity: 40AInternal resistance: =1mOContinuous discharge current: 150A 6CMaximum discharge current: 375A 15CWeight: about 1180gDimensions mm: 66 diameter x210 length with polesLithium Titanate Battery Features:High power charge and discharge capacity: fast charge takes as little as only 6 minutes.Long cycle life: 10 times that of traditional lithium-ion batteries.Low temperature charge and discharge performance: low temperature -30 degrees C good condition.Good safety performance. The lithium Titanate negative electrode has almost no SEI film, thereby avoiding the battery from overheating and causing a fire.Lithium Titanate battery has the characteristics of long life, good low temperature performance, safe and fast charging and discharging, and can be applied to the storage of peaks and valleys, wind energy and solar energy.Lithium Titanate battery compositionPositive electrode: lithium iron phosphate, lithium manganate or ternary material, lithium nickel manganese oxide.Negative electrode: lithium Titanate material.Diaphragm: A lithium battery separator that uses carbon as a negative electrode.Electrolyte: A lithium battery electrolyte using carbon as a negative electrode.Battery case: A lithium battery case that uses carbon as a negative electrode.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.