Zoro Homepage

72 Foot Zero gauge thick type power cable for heavy current usage BLACK

  • Mfr # TBH072BLACKMIX

  • Zoro # G715934611


product price: $199.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH072BLACKMIX
Zoro #
G715934611
UPC #
816794026788
Country of Origin
China

Description

72 Foot Zero gauge thick type power cable for heavy current usage BLACKStranded wire style with thick black outer jacket.General purpose heavy duty power cable for wiring auxiliary batteries or main lines for high power amplifiers or multiple car power amplifiers.Jacket Color: BLACK Usage: All Purpose VehicularConductor Material: CCA Copper Clad AluminumWire Gauge: 0 AWG 30 % Copper, 70% Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.