
8-Gauge 50 Foot Black Pure Copper Stranded Power Cable
Mfr # TBH850BLKCOPPER
Zoro # G615934537
product price: $69.00
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBH850BLKCOPPER
Zoro #
G615934537
UPC #
816794023466
Country of Origin
China
Description
Length: 50 FeetJacket Color: BLACK Usage: All Purpose VehicularConductor Material: OFC Oxygen Free CopperWire Gauge: 8 AWG Average Strand Density: 728 Strands x 0.12 Millimeters Strand Makeup: 7 x 104 x 0.12 MillimetersOuter Jacket Diameter: 6.7 MillimetersInsulation Thickness: 1.10 MillimetersInsulation Material: Flexible Frosted PVC Wire Holder: Plastic Spool With Deejay LED Design Working Temperature: Minus 40 Degrees to 80 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.