Zoro Homepage

8 Pin Female Bayonet Style Quick Release Type Connector used on Chuchera Boxes

  • Mfr # TBH8PINFEMALE

  • Zoro # G315934561


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH8PINFEMALE
Zoro #
G315934561
UPC #
816794023480
Country of Origin
China

Description

8 Pin Bayonet Style Quick Release Type Receptacle Connector used on Chuchera Boxes or Panels.This quick release receptacle allows the connection of up to eight conductors in a non-shorting configuration.Reliable twist auto-locking and pressure release operation when used with the correct plug.Ideal for portable speakers which are often removed from the wiring system.Can also be used for stage or film location equipment for rapid release.Mates to the Deejay Model: TBH8PINMALE sold separately.Also compatible with industry standard DJ style Multi-conductor plugs.Reliable tab type presssure interconnects solder or small push on connectors; width at 4.62mmCurrent rated at 30 Amps and 250 Volts.Contact resistence: <= 10 mega OhmsIsolation resistence: >= 2 giga ohms51MM outer flange diameter29.2mm holes to center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.