
8 Pin Male Bayonet Style Quick Release Type Connector used on Chuchera Boxes
Mfr # TBH8PINMALE
Zoro # G715934536
product price: $22.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBH8PINMALE
Zoro #
G715934536
UPC #
816794023497
Country of Origin
China
Description
8 Pin Bayonet Style Quick Release Type Connector used on Chuchera BoxesThis quick release plug allows the connection of up to eight conductors in a non-shorting configuration.Reliable twist auto-locking and pressure release operation with instructions on package.Ideal for portable speakers which are often removed from the wiring system.Can also be used for stage or film location equipment for rapid release.Mates to the Deejay Model: TBH8PINFEMALE sold separately.Also compatible with industry standard DJ style Multi-conductor recepticles commonly found on pro DJ Speakers.Reliable screw type presssure interconnects with compression insulator design.Current rated at 30 Amps and 250 Volts.Contact resistence: <= 10 mega OhmsIsolation resistence: >= 10 giga ohms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.