DJ Coffin Case ForTwo Large Format Pioneer CDJ2000 Players Plus DJM Mixer or Similarly Sized Equipm

  • Mfr # TBHCDJDJMWLTWH

  • Zoro # G415935642


product price:  $871.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHCDJDJMWLTWH
Zoro #
G415935642
UPC #
816794021967
Country of Origin
China

Description

Electronics equipment safe travel DJ pro coffin case designed for touring. Two chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Sliding laptop shelf provides convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Four Industrial grade recessed spring loaded split dish butterfly closure latches having padlock tab with 7mm shackle opening.Built-in low profile wheels allows for the unit to be angled up and pulled for easy transport.Includes a removable accessory door.Includes a removable top.Includes movable foam cushions.Includes extra foam cushioning material.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 43.5-in x 9.45-in x 21.06-inShipping Box Dimensions: 10.24-in x 21.67-in x 44.13-inUnpackaged Weight: 46.3 LbsPackaged Weight: 48.5 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.