DJ Fly Drive Case for two Large Players CDJ2000 DJM900 w/Laptop Shelf w/Wheels
- Mfr # TBHDJM9HCDJKWLTB
- Zoro # G615935695
product price:Â
$
608.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBHDJM9HCDJKWLTB
- Zoro #
- G615935695
- UPC #
- 816794023527
- Country of Origin
- China
Description
Electronics equipment safe travel case designed for touring.Three chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Built-in low profile wheels for easy transportation.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Includes movable foam cushions.Includes extra foam cushioning material.Unpackaged Dimensions: 43.5-in Width x 9.84-in Height x 21.06-in DepthShipping Box Dimensions: 044-in x 010-in x 022-inUnpackaged Weight: 45.33 LbsPackaged Weight: 47.97 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.