ToolMate Retractable Tether 2 lb, 42 in. Orange UHMWPE Cord, Carabiner, Carabiner
- Mfr # 0KB6-2A223
- Zoro # G308745594
product price:Â
$
27.99
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0KB6-2A223
- Zoro #
- G308745594
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
Description
ToolMate Retractable Tether 2 lb. Pull the item out when you need it and let it go; the self-retracting reel draws the cord back in automatically, keeping keys, tools or a device secured, off the ground and out of the way, which cuts down on dropped tools, lost keys and wear from carrying gear loose in a pocket or bag. is a Toolmate retractable tool tether that features 42-inch Orange UHMWPE Cord, Carabiner and Carabiner. It is supplied in a polybag with a pack quantity of one unit. Common applications include construction and trades, scaffolding and tower work, utilities, MRO and facilities maintenance, and drop-prevention programs where tools must be secured at height.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.