Fly Drive Case -10u Space ABS Molded for Tough Durable Interior and Exterior Case For 19-Inch Ampli

  • Mfr # TBH10UABSWHEELS

  • Zoro # G515935696


product price:  $565.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH10UABSWHEELS
Zoro #
G515935696
UPC #
816794021240
Country of Origin
China

Description

Engineered to Hold 10u Space 19-Inch Ideal for Amplifier/DJ Effects Unit.Removable Front & Rear CoversABS Molded for Tough Durable Interior and Exterior Heavy Duty Pull Out Handle & Wheels Mounting Screws Included Industrial Grade Recessed Spring Loaded Butterfly Closure Latches ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel.Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 22.83-in Depth x 22.05-in Height x 20.87-in WidthShipping Box Dimensions: 22.06-in x 21.28-in x 22.85-inUnpackaged Weight: 21.61 LbsPackaged Weight: 25.13 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.