Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case 10u Space Shock Mount Amplifier Case - 21-Inch Body Depth with Wheels

  • Mfr # TBH10UADSM21W

  • Zoro # G515935832


product price: $891.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH10UADSM21W
Zoro #
G515935832
UPC #
816794024180
Country of Origin
China

Description

Engineered to hold 10U space for amplifiers in 21-Inch standard depth or greater with optimal protection per unique Integral suspension system. 1.5-in to 1-5/8-in cushioning edge added all around components to absorb added shock.Complete with thick pearlized foam coated removable front & rear coversFour heavy duty spring loaded recessed carry handles.Heavy Duty Pre-tapped Rack Rails with Mounting HardwareDurable And Noiseless Casters For Ease of Transportation with built-in plywood castor plate.Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Front-rear rack rail distance is 18-7/8-inFront to rear foam to foam storage depth is about 24-inProduct Shipping Weight: 75 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.