Zoro Homepage

Fly Drive Case 10u Space Slant Mixer Rack / 10 u Space Vertical Rack System with Full AC Door

  • Mfr # TBHM10U

  • Zoro # G915935838


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHM10U
Zoro #
G915935838
UPC #
816794020779
Country of Origin
China

Description

Engineered to Hold 10u Slant Mixer Rack/10u Universal Vertical DJ Rack System with Full AC Door. Electronics equipment safe travel case designed for touring.Two chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel. w/ heavy duty bottom castor board for added support.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Includes a rear access door.Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 24.02-in Depth x 29.33-in Height x 21.46-in WidthShipping Box Dimensions: 22.26-in x 30.34-in x 25.02-inUnpackaged Weight: 60.85 LbsPackaged Weight: 64.59 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.