Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case 10u Space Slant Mixer Rack / 16u Space Vertical Rack System with Full AC Door & Cast

  • Mfr # TBHM16UW

  • Zoro # G715935779


product price: $525.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHM16UW
Zoro #
G715935779
UPC #
816794024166
Country of Origin
China

Description

Engineered to hold a 10u size slant mixer with 16u vertical arrangement of DJ rack components. Complete with removable top & front covers.Large rear detachable accessory door with integrated pre-cut accessory hole with cover.Heavy duty pre-tapped rack rails with mounting hardware.3.5-inch durable & noiseless casters to provide convenient mobility. Two locking.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.ATA-300 style durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel. Well riveted heavy duty double edge tongue and groove impact resistant aluminum frame.Four integrated spring loaded recessed heavy duty carry handles.Crome steel bolts and hardware with heavy duty washered rivets.Electronics equipment shown, described or referenced is not included with the case, the item is a case which allows you to use, mount or transport your own equipment.18.25-in Depth from back to rail4-in Clearance front cover to railMain opening open hole Width: 17.63-in Height: 28.063-inTop Rail Length: 17.55-inBanner height: 3.5-inTop cover clearance Front: 6-in Rear: 1.5-inmaximum case interior width: 19.75-inUnpackaged Dimensions: 22-in x 24-in Depth x 40.25-in Height includes ball corners.****Shipping Box Dimensions: 25.61-in x 22.85-in x 41.82Product Shipping Weight: 88 lbsProduct Unpackaged Weight: 86 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.