
Fly Drive Case 11u Space Slant Mixer Rack / 16u Space Vertical Rack System W/Caster Board & Two Sid
Mfr # TBH11M16UCT2
Zoro # G815935792
product price: $990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBH11M16UCT2
Zoro #
G815935792
UPC #
816794021615
Country of Origin
China
Description
Engineered to Hold 11u Slant Mixer Rack on top & 16u Universal Vertical DJ Rack System. Complete with removable top cover while the front and rear covers double as detachable table tops for use in the left and right side. Heavy Duty Pre-Tapped Rack Rails Including Mounting Hardware3.5-Inch Diameter Durable And Noiseless Casters For Ease of Transportation Three Removable Covers Allows For Easy Use Two Side Tables For The Convenience of Mounting Additional Equipment Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Table Dimensions: 32.5-in Width x 20.75-in Depth x 30-in HeightOpen dimensions with tables attached: 85-3/4-in Width x 26-in Center Depth x 38.25-in Center Height Min x 43-1/8-in Center Height Max.Center Rack Holes To Center Width: 18.25-inClosed Dimensions: 29.75-in x 21-3/8-in x 40.25-in Height add about 5-in for castorsWidth inside case is about 19-in in lower portion and 18-1/8-in upper portionPackaged dimensions is about 30.25-in x 22-3/8-in x 40.75-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.