Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case 11u Space Slant Mixer Rack / 16u Space Vertical Rack System W/Caster Board & Two Sid

  • Mfr # TBH11M16UCT2LT

  • Zoro # G715935793


product price: $1,099.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH11M16UCT2LT
Zoro #
G715935793
UPC #
816794021097
Country of Origin
China

Description

Engineered to Hold 11u Space Slant Mixer Rack & 16u Universal Vertical DJ Rack System. Complete with Removable Top Cover & Front & Rear CoversFixed Position Twin Side Tables For The Convenience of Mounting Additional Equipment with locking legs.Heavy Duty Pre-tapped Rack Rails with Mounting Hardware3.5-Inch Diameter Durable And Noiseless Casters For Ease of TransportationUnique Laptop Shelf For PC Offers The Maximum In Versatility And ConvenienceIndustrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 22.5-in x 26-in x 45-inFull open width 86.75-inTable height about 30-in, depth 21.34-in, width: 32.25-inFront to rear rail depth: 20.125-inLaptop shelf depth: 12-in, width: 20.125-inShipping Box Dimensions: 22.85-in x 40.39-in x 30.5Product Shipping Weight: 114.64 lbsProduct Unpackaged Weight: 110.23 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.