Fly Drive Case 14u Space Slant Mixer Rack / 16u Space Vertical Rack System with Full AC Door with C

  • Mfr # TBH14M16UW

  • Zoro # G915935661


product price: $812.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH14M16UW
Zoro #
G915935661
UPC #
816794020014
Country of Origin
China

Description

Engineered to Hold 14u Slant Mixer Rack/16u Universal Vertical DJ Rack System with Full AC Door.Heavy Duty Pre-tapped Rack Rails with Mounting Hardware 3.5-Inch Diameter Durable And Noiseless Casters For Ease of TransportationRemovable Top & Front Covers & Rear AC Door with Protective Plate For Ease of Use Durable And Noiseless Casters For Ease of Transportation Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 31.1-in Depth x 40.16-in Height x 21.65-in WidthShipping Box Dimensions: 36.25-in x 22.46-in x 40.78-inUnpackaged Weight: 92.59 LbsPackaged Weight: 99.21 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.