Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case 33u Space Professional DJ Amplifier Case - 18-Inch Body Depth with Wheels

  • Mfr # TBH33UADW

  • Zoro # G415935840


product price: $1,585.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH33UADW
Zoro #
G415935840
UPC #
816794021004
Country of Origin
China

Description

Engineered with 33u of vertical space ideal for amplifiers and other DJ equipment in a standard depth.3.5-Inch Diameter Durable And Noiseless Casters For Ease of Transportation Removable Front & Rear Covers By Centre Parting Design for Simplified Lifting & Use Heavy Duty Pre-tapped Rack Rails with Mounting HardwareIndustrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Case depth when open is about 20-5/8-inUnpackaged Dimensions: 21.75-in x 28.5-in x 61-in add 5-in for castorsShipping Box Dimensions: 29.75-in x 22.46-in x 62.2518.25-in holes to center width rackFront to rear rack rail depth is about 19-inInternal case width is about 19-5/8-inProduct Shipping Weight: 154.32 lbsProduct Unpackaged Weight: 147.71 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.