Zoro Homepage

Fly Drive Case 4-U Space Effect Case - 14-Inch Body Depth

  • Mfr # TBH4UED

  • Zoro # G515935801


product price: $287.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH4UED
Zoro #
G515935801
UPC #
816794021127
Country of Origin
China

Description

Engineered to Hold 4u Effect Units In 14-Inch Standard Depth. Complete with Removable Front & Rear CoversRemovable Front & Rear Covers For Ease of Use Heavy Duty Pre-tapped Rack Rails with Mounting HardwareTop Quality Bottom Rubber Feet with Heavy Duty Bolts & Recessed T-Nuts Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 21.46-in Depth x 9.25-in Height x 21.26-in WidthShipping Box Dimensions: 22.06-in x 10.44-in x 22.46-inUnpackaged Weight: 26.46 LbsPackaged Weight: 28.99 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.