Zoro Homepage

Fly Drive Case 4u Space Shock Mount Amplifier Case - 21-Inch Body Depth with Wheels

  • Mfr # TBH4UADSM21

  • Zoro # G515935740


product price: $446.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH4UADSM21
Zoro #
G515935740
UPC #
816794020656
Country of Origin
China

Description

Engineered to Hold 4u Amplifier In 21-Inch Standard Depth with Best Protection Per Unique Integral Suspension System. Complete with Removable Front & Rear CoversHeavy Duty Pre-tapped Rack Rails with Mounting Hardware Top Quality Bottom Side Rubber Feet with Heavy Duty Bolts & Recessed T-Nuts.Unique Integral Suspension System to Help Ensure the Finest Protection For Your Equipment Heavy Duty Pre-tapped Rack Rails with Mounting HardwareTop Quality Bottom Rubber Feet with Heavy Duty Bolts & Recessed T-Nuts Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Side foam depth is about 1 5/8-in all aroundHoles to center for rack rails itself is about 18.5With rails removed there is about a 19 1/8-in open space widthThere is a 19-in Depth rail to rail front to back with approx 3-in usable depth in the front and the rear from the rail edge to the egg crate foam.Opening max height about 7 3/8-inUnpackaged Dimensions: 26-in x 29-in x 13-inShipping Box Dimensions: 26.6-in x 14.18-in x 29.16Product Shipping Weight: 58.42 lbsProduct Unpackaged Weight: 55.56 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.