
Fly Drive Case 8u Space Slant Mixer Rack / 6u Space Vertical Rack System with Full AC Door
Mfr # TBHM806E
Zoro # G715935694
product price: $217.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHM806E
Zoro #
G715935694
UPC #
816794021349
Country of Origin
China
Description
Universal electronics equipment safe travel case designed for touring.Two chrome plated heavy duty spring loaded retractable carry handles. 5mm thick laminated plywood for optimal protection. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Five Industrial grade recessed spring loaded split dish butterfly closure latches w/padlock tab having shackle opening of about 7 mm. Includes a removable top.Includes a rear access door.The maximum case interior width is: 479 mm.The maximum case interior depth is: 447 mm.The maximum case interior height is: 495 mm.Includes bottom rubber feet. The maximum internal dimensions are to give a general idea of space within the case. These cases may have specific designs using included foam inserts. Removing the inserts may alter the protection and should not be done without extreme care. Electronics equipment shown, described or referenced is not included with the case, the item is a case that allows you to use, mount or transport your own equipment.The boxed width of this product is: 19.88 inches.The boxed depth of this product is: 22.44 inches.The boxed height of this product is: 21.26 inches.dimensions and orientation is approximate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.