Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case Durable Utility Trunk for assorted equipment w/Wheels

  • Mfr # TBHTUT222222W

  • Zoro # G215935811


product price: $565.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHTUT222222W
Zoro #
G215935811
UPC #
816794024234
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring.Four chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.Includes four 3.5-in durable and noiseless casters for ease of transportation.Bottom size reinforced castor board for added rigidity.3/8-in thick laminated plywood for optimal protection. Includes removable single center divider.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Well riveted heavy duty double edge tongue and groove impact resistant aluminum frame.Top side castor dishes allow for stacking multiple wheeled units of identical size.Internal dimensions: 19.56-in depth x 16.73-in height plus 2.4-in inside lid x 19.5-in width.When used the center divider creates two sections each measuring: 19.57-in x 9.57-in .Unpackaged outside dimensions: 21.18-in depth x 20.95-in height x 21.18-in width.Total height with castors: 26.87-in.Shipping box dimensions: 23.05-in h x 23.05-in w x 23.84-in d.Unpackaged weight: 43.65 lbs.Packaged weight: 46.74 lbs.Top side castor dishes subtract somewhat from the internal height dimensions. Exterior dimensions may not include the ball corner edge.Electronics equipment shown, described or referenced is not included with the case, the item is a case which allows you to use, mount or transport your own equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.