Fly Drive Case For 19-in Width DJ Amplifier or Mixer or Similarly Sized Equipment w/Laptop Shelf w/

  • Mfr # TBH11M16UCTLT

  • Zoro # G915935692


product price:  $990.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBH11M16UCTLT
Zoro #
G915935692
UPC #
816794021899
Country of Origin
China

Description

11 U Space Universal Slant Mixer Rack & 16u Universal Vertical DJ Rack System.Complete with Removable Top Cover & Front & Rear CoversHeavy Duty Pre-Tapped Rack Rails Including Mounting HardwareElectronics equipment safe travel case designed for touring.Includes detachable equipment table.Four chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Laptop shelf to provide convenient use of laptop PC or other equipment.3.5-in durable and noiseless casters for ease of transportation w/ heavy duty bottom castor board for added support.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Includes a rear access door.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 27.95-in x 39.96-in x 22.24-inShipping Box Dimensions: 40.58-in x 28.57-in x 22.85-inUnpackaged Weight: 95.68 LbsPackaged Weight: 108.03 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.